Powerbuilt

Powerbuilt 941536 Powerbuilt 941536 0.25 in. Drive SAE Socket Set 6 Point. Deep & Standard - 18 Piece


product price: $34.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powerbuilt sockets are better than the rest. One obvious example is the high visibility jumbo socket size identification forged into the socket wall. Its easier and faster to grab the right size socket, and the size marking wont fade or rust. Ever. Less visible are the extra touches that make these sockets a pleasure to use

The Powerbuilt 18 piece 1/4" Dr. SAE 6 point socket set includes: shallow sockets: 5/32",3/16", 7/32",1/4", 9/32", 5/16",11/32", 3/8", 7/16", 1/2"; deep sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 11/32", 7/16", 1/2".

Millions of Powerbuilt products are used every day around the globe, on the job, at home and in the garage. Powerbuilt tools are built with the performance, features, fit and finish to satisfy the most demanding users. No matter which Powerbuilt tool you select, you will enjoy the added confidence of knowing that all Powerbuilt tools and equipment meet or exceed applicable standards set by the US Government and American National Standards Institute (ANSI). Ready to get serious Get Powerbuilt tools!

Features
  • Center holes punched through for added working depth
  • Z-Drive hex surfaces grab the flat sides of bolt heads for stronger grip
  • Super-strong chrome vanadium steel construction
  • Chrome finish capable of withstanding a 20-hour salt spray corrosion test
  • 18 Piece
Specifications
  • Size: 0.25 in.
  • Weight: 1.03 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.