Powerbuilt

Powerbuilt 642412 Powerbuilt 642412 21 in. Car Trunk Tool Storage Carrier Organizer Bag


product price: $51.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Tool Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Tool Storage Type Included Tool Bag

Description

Get your car trunk or truck bed organized in a hurry! Load up this cavernous bag with all those loose cans, cables, gloves, maps, tools and road trip mementos. Go ahead and stuff it to the gills - it's built to last, using water-resistant 600 denier polyester. In case you ever empty it again, it will fold flat for convenient storage. In addition to the two movable wall dividers in the main compartment, there are 10 exterior pockets and 13 tool loops. A shoulder strap is also included. The finishing touch is the hook and loop strips on the bag bottom that hold everything in place during your autocross sessions. Overall dimensions are 21" x 9" x 8-1/2".

Features
  • Large interior space with 2 movable dividers, 10 exterior pockets and 13 elastic loops hold plenty of tools and accessories
  • Removable padded shoulder strap included
  • Hook and loop strips on bottom secure bag to vehicle carpet
Specifications
  • Overall Dimension: 21" x 9" x 8-1/2
  • Size: 21 in.
  • Weight: 3.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.