Shop All Socket Sets
Powerbuilt
85PC METRIC MASTER SOCKET SET
Mfr # 949008
Zoro # G709575547
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Sockets
- Material Chrome Vanadium Steel
- Application Specialty Tools
- Includes 1/4-Inch Drive Sockets Deep And Shallow: 4Mm Through 13Mm
- Overall Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 949008
- Zoro # G709575547
- UPC # 28907424347
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 2.3 |
Width | 15.25 |
Socket Depth | 21.25 |
Details
For Use With | Sockets |
Material | Chrome Vanadium Steel |
Application | Specialty Tools |
Includes | 1/4-Inch Drive Sockets Deep And Shallow: 4Mm Through 13Mm |
Color | Black |
Description
Tools are premium Chrome Vanadium steel construction drop forged and heat treated for maximum durability. The mirror polished chrome finish prevents corrosion for a long tool life
- •1/4-inch drive sockets deep and shallow: 4mm through 13mm
- •3/8-inch drive sockets deep and shallow: 6mm through 19mm
- •1/2-inch drive sockets: Deep 10mm through 24mm; Shallow 10mm through 30mm
- •Set comes in an EVA foam tray designed to fit in toolbox drawers for better organization; size: 20.75 inches x 14.75 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver, Cross Head, PZ1 (012690001)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- DIABLO 3/4"x13" Auger Bit (DAG2070)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt (752049X)
- POWERBUILT 2Pc Magnetic Spark Plug Socket Set (641870)
- POWERBUILT 81Pc Special Solutions Socket&Bits Set (642568)
- POWERBUILT 14 Pc 1/4" Drive SAE / Metric Socket Set (640087)
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- POWERBUILT 7Pc Spclty Switch Socket Set Kit62 (648992)
- POWERBUILT 8Pc 1/4" & 3/8" Drive SAE Zeon Socket Set (941323A)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- Powerbuilt Socket Sets