Shop All Bit Socket Sets
Powerbuilt
7PC STAR BIT SOCKET SET
Mfr # 648414
Zoro # G309575541
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2-3/4” OD x 2-7/16” ID x 2-1/4” L receiving tube3” OD x 2-3/4” ID x 2-1/4” L receiving tube2-1/2” OD x 2-1/4” ID x 3/4” L receiving tube2-1/4” OD x 1-7/8” ID x 7/16” L receiving tube2-1/8” OD x 1-3/4” ID x 1/2” L receiving tube1-7/16” OD x 3/4” ID x 1/2” L receiving tube/installer2” OD x 1-3/4” ID x 3” L receiving tube/installer2” OD x 1-3/4” ID x 2-5/16” L installing tube2-1/4” OD x 2” ID x 2” L receiving tubePlug2-1/2” OD x 2-1/4” ID x 1-1/2” L receiving tube2-7/16” OD x 2-3/16” ID x 3-3/16” L receiving tube2-7/8” OD x 2-5/8” ID x 2-7/8” L receiving tube2-1/2” OD x 2-1/4” ID x 2-3/4” L receiving tubeStorage Case
- Width 3.75
- Color Silver
- Length 7.365
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerbuilt
- MFR # 648414
- Zoro # G309575541
- UPC # 28907241593
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Width | 3.75 |
Length | 7.365 |
Details
Includes | 2-3/4” OD x 2-7/16” ID x 2-1/4” L receiving tube3” OD x 2-3/4” ID x 2-1/4” L receiving tube2-1/2” OD x 2-1/4” ID x 3/4” L receiving tube2-1/4” OD x 1-7/8” ID x 7/16” L receiving tube2-1/8” OD x 1-3/4” ID x 1/2” L receiving tube1-7/16” OD x 3/4” ID x 1/2” L receiving tube/installer2” OD x 1-3/4” ID x 3” L receiving tube/installer2” OD x 1-3/4” ID x 2-5/16” L installing tube2-1/4” OD x 2” ID x 2” L receiving tubePlug2-1/2” OD x 2-1/4” ID x 1-1/2” L receiving tube2-7/16” OD x 2-3/16” ID x 3-3/16” L receiving tube2-7/8” OD x 2-5/8” ID x 2-7/8” L receiving tube2-1/2” OD x 2-1/4” ID x 2-3/4” L receiving tubeStorage Case |
Color | Silver |
Material | Steel |
Description
This 7 piece star bit set includes 2 different drive sizes, 3/8 inch and 1/4 inch; provides coverage from sizes T-15, T-20, T-30, T-40, T-45, T-50, T-55; includes a socket holder rail for organization
- • 2 piece press fit socket design for strength and durability; made from the highest quality materials, including Chrome Vanadium steel with a mirror polish chrome plated finish for the socket bodies and Chrome Moly ( S-2) steel with a zinc phosphate finish for the bits
- •Easy to read large sized stamped markings into the socket wall make it easy to identify socket size quickly; size markings will not wear off over time, and use
- •Dual grease rings for better grip and easier handling
- •The Star Bit Sockets are built to exceed ANSI standards; come with a lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- POWERBUILT 8Pc Metric Zeon Hex Bit Socket Set (E-Comm) (240094)
- POWERBUILT 64Pc Hex/Torx/Specialty Bit Socket Set (949010)
- POWERBUILT 8Pc SAE Zeon Hex Bit Socket Set (E-Comm) (240093)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- POWERBUILT 13 Pc Tamper Proof Star Bit with Mag Base (941129)
- POWERBUILT 4PC TAMPER PROOF STAR BIT SOCKET SET (648979)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt (752051X)
- Powerbuilt Sockets & Ratchets