Shop All Combination Wrench Sets
Powerbuilt
7PC MM UNIVERSAL COMBINATION WRENCH SET
Mfr # 941062
Zoro # G209575542
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Includes 10, 11, 12, 13, 14, 15 and 17mm wrenches
- Drive Size 10, 11, 12, 13, 14, 15 and 17mm
- Overall Length 10.375
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 941062
- Zoro # G209575542
- UPC # 28907374246
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Drive Size | 10, 11, 12, 13, 14, 15 and 17mm |
Overall Length | 10.375 |
Details
Finish | Black |
Includes | 10, 11, 12, 13, 14, 15 and 17mm wrenches |
Weight | 1.54 |
Material | Chrome Vanadium Steel |
Color | Silver |
Description
Universal box end design fits six types of fasteners to save money, time and storage space
- •Splined broach grips and turns damaged and rounded nuts and bolts
- •Strong, durable and attractive chrome vanadium steel with black phosphate finish
- •Set includes metric wrenches: 10, 11, 12, 13, 14, 15 and 17mm wrenches
- •Reusable storage tray fits in toolbox drawer or hangs on pegboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- POWERBUILT 11Pc SAE Combination Wrench Set (Fp) (642459)
- POWERBUILT 7 Pc Metric 100T Ratcheting Wrench Set (642762)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- POWERBUILT 7 Pc SAE 100T Ratcheting Wrench Set (642761)
- APEX TOOL GROUP WRENCH SET COMBO 6 PT SAE FULL POL 14 PC (GWR81924)
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- Powerbuilt Wrenches