Shop All Lug Nut Wrenches
Powerbuilt
7/8-in. L-TYPE LUG WRENCH - 18-in.
Mfr # 641536
Zoro # G909575545
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Includes 7/8 Inch L-Type Lug Wrench - 18"
- Color Black
- Width 1.25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 641536
- Zoro # G909575545
- UPC # 28907363660
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 18" |
Width | 1.25 |
Socket Depth | 4.5 |
Details
Includes | 7/8 Inch L-Type Lug Wrench - 18" |
Color | Black |
Material | Steel |
Description
7/8" L-Type Lug Wrench
- •Carbon steel
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Lighter Car Repl Cmplete (22-5-05111-8)
- DEA MOUNTS Engine Torque Strut Mount, A4318 (A4318)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- POWERBUILT 20" Universal Lug Wrench (940559)
- POWERBUILT Billy Club Universal Lug Wrench SAE/Mm Gen-2 (642250E)
- POWERBUILT Billy Club Universal Lug Wrench SAE/Mm Gen-2 (642250)
- POWERBUILT 25" Heavy Duty SAE 4-Way Lug Wrench (640870)
- POWERBUILT 14" Universal Lug Wrench (940558)
- STENS T-Wrench For Stihl 050, 051, 075 (Older), 076, Ts350, Ts510, Ts360; 705-590 (705-590)
- ELECTRONIC SPECIALTIES Diagnostic Test Lead Center/Accessry Kit (802)
- Powerbuilt Lug Nut Wrenches