Shop All Combination Wrench Sets
Powerbuilt
6PC SAE COMBINATION WRENCH SET SM
Mfr # 640078
Zoro # G909575538
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5/16", 3/8", 7/16", 1/2" and 9/16" wrenches
- Drive Size 5/16", 3/8", 7/16", 1/2" and 9/16"
- Weight 0.88
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 640078
- Zoro # G909575538
- UPC # 28907060897
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Drive Size | 5/16", 3/8", 7/16", 1/2" and 9/16" |
Overall Length | 9.375 |
Details
Includes | 5/16", 3/8", 7/16", 1/2" and 9/16" wrenches |
Weight | 0.88 |
Color | Silver |
Material | Steel |
Description
Superb fit, finish and performance
- •Built to full ANSI length - no quality shortcuts
- •Beveled flats for easy mating to bolts
- •15 degree offset for knuckle clearance
- •Reusable storage case hangs on pegboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- POWERBUILT 7 Pc Metric 100T Ratcheting Wrench Set (642762)
- POWERBUILT 11Pc SAE Combination Wrench Set (Fp) (642459)
- POWERBUILT 7 Pc SAE 100T Ratcheting Wrench Set (642761)
- SUNEX 14 Piece V-Groove SAE Full Polished Combination Wrench Set (9915A)
- PERFORMANCE TOOL 4-Pc Pipe Wrench Set, W1136 (W1136)
- Powerbuilt Combination Wrench Sets