Shop All Screwdriver Sets
Powerbuilt
50PC PRO MAXI-GRIP SCREWDRIVER SET
Mfr # 941512
Zoro # G609575555
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Chrome Vanadium Steel
- Overall Length 4
- Finish Chrome
- Primary Application Screwdrivers
- Includes Screwdrivers and Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 941512
- Zoro # G609575555
- UPC # 28907474304
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Overall Length | 4 |
Details
Handle Material | Chrome Vanadium Steel |
Finish | Chrome |
Primary Application | Screwdrivers |
Includes | Screwdrivers and Bits |
Frame Color | Red |
Description
Complete: This big set includes screwdrivers and bits to tighten and loosen most household and automotive screws, including slotted, Phillips and Star styles.
- •Oversize fluted polypro handles feel great and deliver maximum torque and grip, evn with gloves on
- •These drives meet or exceed ANSI standards for torque, fit and finish, so you know they'll last
- •Precise: Chrome vanadium steel shafts are finished with sandblasted tips for precise fit and reduced cam-out and stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- POWERBUILT 5 Pc Screwdriver Set (DB) (646181)
- POWERBUILT 17Pc Master Screwdriver Kit(Double Injection Handle) (949018)
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- K-TOOL INTERNATIONAL K Tool International KTI23091 1/2 Inch Drive Push Button Ratchet (KTI23091)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- Powerbuilt Screwdrivers and Nutdrivers