Shop All Discharge & Suction Hoses
Powerbuilt
3/8" X 25' Pvc Air Hose
Mfr # 642134
Zoro # G504071213
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Outside Dia. 3/8 in
- Max. Pressure 300 PSI
- Length 25 ft
- Fitting Size 1/4 inch Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerbuilt
- MFR # 642134
- Zoro # G504071213
- UPC # 28907411897
- Country of Origin Taiwan, Province of China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 3/8 in |
Length | 25 ft |
Fitting Size | 1/4 inch Male |
Details
Item | Air Hose |
Tube Material | PVC |
Max. Pressure | 300 PSI |
Features | 1/4 inch NPT male swivel fittings on each end reduce tangling and kinking, Strain relief sleeves, PVC resists fluid damage and abrasion |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU43)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY02530-50)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- Powerbuilt Air Hoses