Shop All Socket Sets
Powerbuilt
34PC 1/4-in. DR. SOCKET SET
Mfr # 941106
Zoro # G509575549
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Application Specialty Tools
- For Use With Sockets
- Overall Length 2.25
- Socket Depth 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 941106
- Zoro # G509575549
- UPC # 28907379876
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 11 |
Overall Length | 2.25 |
Socket Depth | 6.5 |
Details
Application | Specialty Tools |
For Use With | Sockets |
Includes | 1/4-Inch Drive Tools Include A 60-Tooth Gear-To-Gear Ratchet, 3-Inch Extension, Spinner Handle, Bit Adapter |
Material | Chrome Vanadium Steel |
Color | Red |
Description
The 1/4-inch drive tools include a 60-tooth gear-to-gear ratchet, 3-inch extension, spinner handle, bit adapter
- •1/4-inch 6-point SAE sockets include 3/16-inch, 7/32-inch, 1/4-inch, 9/32-inch, 5/16-inch, 11/32-inch, 3/8-inch, 7/16-inch, 15/32-inch, and 1/2-inch
- •1/4-inch drive 6-point Metric sockets include 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm,11mm, and 12m
- •Screwdriver bits include Pozi #1, #2, Phillips #1, #2, Slotted 4, 5, 6 mm, Torx® T-10, T-15
- •Storage case included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- AVEN Nutdriver, Precision, M4 x 50mm (13932)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- POWERBUILT 2Pc SAE Thin Wall Wheel Socket Set (642396)
- POWERBUILT 7Pc 3/8" Drive6Pt SAE Universal Socket Set (642163)
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- SYMMONS Symmons 2DIV-BODY Dual Outlet Diverter Valve (2DIV-BODY)
- Powerbuilt Socket Sets