Shop All Socket Sets
Powerbuilt
30PC 1/4-in. DR SAE SOCKET SET
Mfr # 941328
Zoro # G409575540
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 6.5
- Application Specialty Tools
- For Use With Sockets
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerbuilt
- MFR # 941328
- Zoro # G409575540
- UPC # 28907428697
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 6.5 |
Socket Depth | 4.375 |
Details
Color | Silver |
Application | Specialty Tools |
For Use With | Sockets |
Material | Steel |
Includes | 30 Piece 1/4 In. Dr. Sae Socket Set |
Description
Chrome vanadium and heat-treated steel construction for strength and durability
- •Sockets feature permanent high visibility size markings for easy identification
- •Meets or exceeds ANSI standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- RIDGID Wheel Pin and Clip, PK5 (32142)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 4 (5-140)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- POWERBUILT 3 Pc Crank Bolt Socket Set (240270)
- POWERBUILT 8Pc 1/4" & 3/8" Drive Metric Zeon Socket Set (941322)
- POWERBUILT 2Pc SAE Thin Wall Wheel Socket Set (642396)
- POWERBUILT 4Pc Axle Nut Socket Set Kit10 (648635)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- Powerbuilt Sockets & Ratchets