Shop All Socket Sets
Powerbuilt
30PC 1/4-in. DR MM SOCKET SET
Mfr # 941329
Zoro # G109575550
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Sockets
- Application Specialty Tools
- Includes 30 Piece 1/4 Inch Drive Metric Socket Set
- Socket Depth 4.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 941329
- Zoro # G109575550
- UPC # 28907428703
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | 4.375 |
Width | 6.5 |
Details
Color | Silver |
For Use With | Sockets |
Application | Specialty Tools |
Includes | 30 Piece 1/4 Inch Drive Metric Socket Set |
Material | Steel |
Description
Chrome vanadium and heat-treated steel construction for strength and durability
- •Sockets feature permanent high visibility size markings for easy identification
- •Meets or exceeds ANSI standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- POWERBUILT 10Pc E-Star Socket Set (648667)
- POWERBUILT 10Pc 1/4" Drive SAE 6Pt Deep Socket Set (640499)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Deep Socket Set (645009)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- Powerbuilt Socket Sets