Shop All Folding & Pocket Knives
Powerbuilt
2PC MULTI-FUNCTION TOOL AND LOCK BLADE KNIFE
Mfr # 940999
Zoro # G609575548
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Width 5.375
- Includes 1 Multi-Function Tool, 1 Lock Blade Knfe
- Head Weight 1.1
- Handle Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 940999
- Zoro # G609575548
- UPC # 28907368214
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 5.375 |
Overall Length | 9.875 |
Details
Blade Material | Stainless Steel |
Includes | 1 Multi-Function Tool, 1 Lock Blade Knfe |
Head Weight | 1.1 |
Handle Color | Grey |
Application | Multitool |
Description
The 14-in-1 multitool includes a knife, saw, screwdrivers, pliers, file, can opener, wire cutter, mini ruler, awl, and more
- •Both tools feature a tough stainless steel construction to maximize durability with a black and silver cameo design finish
- •Lock blade pocket knife has a skeletonized handle for reducing weight and a thumb stud for quick and easy opening and closing of the blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Square Precision Level (8302-0013)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- W. R. CASE & SONS CUTLERY CO Knife Sod Bustr 3.7" (00092)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- PERFORMANCE TOOL Performance Tool Assorted Stainless Steel 4" Folding Knife (W3210)
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- BLACK & DECKER Electric Knife B&D (EK500B)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- Powerbuilt Knives, Cutters & Snips