Shop All Drum Heaters
Powerblanket
Xtreme 55-Gallon Insulated PRO Model Drum Heater
Mfr # BH55PROG
Zoro # G011901058
product price: $1,276.59
/ea
Free Shipping & Returns
$1,276.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH55PROG
- Zoro # G011901058
- Country of Origin United States
- Category Drum Heaters
Description
BH55PROG: The 55-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55PROG drum heater only requires 800 watts to power it. It is water-resistant and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. With the Pro Series, you can go anywhere from ambient temperature up to approximately 145 F / 63 C. The BH55PROG drum heater is very easy to install and is competitively priced. We're proud to say that our BH55PROG model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 55-gallon drum heater on the market!. Powerblanket Xtreme BH55PROG 55 Gallon Drum Heating Blanket w/Adjustable Digital Thermostat. Adjustable temperature from ambient up to 145 F / 62 C ± 5 F / 3 C. Includes buckles & straps to secure tight fit. Three individual heat zones. Heats when and where it's needed. Adjustable digital thermostatic controller. Automatically adjusts to varying fluid levels. Delivers safe, distributed heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Targeted and distributed heat eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Plastic Thermostat Cover, Large (ZTC300)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRT5)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.8AB)
- SCULLY 10543 Tube For 42"-44" Snorkel (10543)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- Powerblanket Heating Elements