Shop All Drum Heaters
Powerblanket
Xtreme 55-Gallon Insulated Drum Heater
Mfr # BH55RRG-100
Zoro # G511900209
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH55RRG-100
- Zoro # G511900209
- Country of Origin United States
- Category Drum Heaters
Description
BH55RRG-100: The 55-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55RRG-100 drum heater runs at 800 watts so that things warm up quickly, then it automatically cuts back to only 400 watts to maintain the temperature. It is water resistant, and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 degrees F. The BH55RRG-100 drum heater is very easy to install and is competitively priced. We're proud to say this model is certified by ETL to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 55-gallon drum heaters on the market!. Powerblanket Xtreme BH55RRG-100 55 Gallon Drum Heating Blanket w/Internal Preset Thermostat. Cinch straps to secure tight fit. Quickly heats materials to a preset 100 F / 38 C ±5 F / 3 C. Delivers safe, uniform heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Uniform even heat distribution eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- ROBERTSHAW Hi Low Adjustable Regulator L.P. Gas (1751-021)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- Powerblanket Drum Heaters