Shop All Drum Heaters
Powerblanket
Xtreme 30-Gallon Insulated PRO Model Drum Heater
Mfr # BH30PROG
Zoro # G711899891
product price: $1,202.79
/ea
Free Shipping & Returns
$1,202.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH30PROG
- Zoro # G711899891
- Country of Origin United States
- Category Drum Heaters
Description
BH30PROG: The 30-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH30PROG drum heater only requires 720 watts to power it. It is water-resistant and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. With the Pro Series, you can go anywhere from ambient temperature up to approximately 145 F / 63 C. The BH30PROG drum heater is very easy to install and is competitively priced. We're proud to say that our BH30PROG model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 30-gallon drum heater on the market!. Powerblanket Xtreme BH30PROG 30 Gallon Drum Heating Blanket w/Adjustable Digital Thermostat. Adjustable temperature from ambient up to 145 F / 62 C ± 5 F / 3 C. Includes buckles & straps to secure tight fit. Delivers safe, distributed heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Adjustable digital thermostatic controller. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Targeted and distributed heat eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- EMERSON THERMOSTATS Thermostat 7 Day Universal Blue Screen (UP310)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- Powerblanket Heating Elements