Shop All Drum Heaters
Powerblanket
Xtreme 30-Gallon Insulated Drum Heater
Mfr # BH30RRG
Zoro # G211899810
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH30RRG
- Zoro # G211899810
- Country of Origin United States
- Category Drum Heaters
Description
BH30RRG: The 30-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH30RRG drum heater runs at 560 watts so that things warm up quickly, then it automatically cuts back to only 280 watts to maintain the temperature. It is water-resistant and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 degrees F. The BH30RRG drum heater is very easy to install and is competitively priced. We're proud to say that our BH30RRG model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 30-gallon drum heater on the market!. Powerblanket Xtreme BH30RRG 30 Gallon Drum Heating Blanket w/Internal Preset Thermostat. Cinch straps to secure tight fit. Quickly heats materials to a preset 100 F / 38 C ±5 F / 3 C. Delivers safe, uniform heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Uniform even heat distribution eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp11698 Thermostat - Electric (SP11698)
- FIREYE Program Module (MP100)
- DAYTON Gas Unit Heater, LP, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG79)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- Powerblanket Heating Elements