Shop All Drum Heaters
Powerblanket
Xtreme 15-Gallon Insulated Drum Heater
Mfr # BH15RRG
Zoro # G211899858
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH15RRG
- Zoro # G211899858
- Country of Origin United States
- Category Drum Heaters
Description
BH15RRG: The 15-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH15RRG drum heater runs at 320 watts so that things warm up quickly, then it automatically cuts back to only 160 watts to maintain the temperature. It is water-resistant and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 degrees F. The BH15RRG drum heater is very easy to install and is competitively priced. We're proud to say that our BH15RRG model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 15-gallon drum heaters on the market!. Powerblanket Xtreme BH15RRG 15 Gallon Drum Heating Blanket - Grease Keg Heater. Cinch straps to secure tight fit. Quickly heat materials to a preset 100 F / 38 C ±5 F / 3 C. Delivers safe, uniform heat to temperature-sensitive materials. Preserve expensive materials without overheating or burning . Insulated full-wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Uniform even heat distribution eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Wall Control (P2665-30)
- VESTAL MFG Mi Wall Ties, 22 Ga 7/8" X 6 3/8" 500C (2Bx) (M7100-0-22)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- Powerblanket Drum Heaters