Shop All Drum Heaters
Powerblanket
Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V
Mfr # PBL05
Zoro # G302702869
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerblanket
- MFR # PBL05
- Zoro # G302702869
- UPC # 814491012165
- Country of Origin China
- Category Drum Heaters
Description
PBL05: THE PBL05 IS AN INSULATED BAND-STYLE DRUM HEATER SPECIFICALLY DESIGNED TO FIT A 5 GALLON BUCKET/PAIL. THE HEATER IS BUILT FOR USE WITH 120 VOLTS AC, DRAWING 1 AMP THUS PRODUCING 120 WATTS. IT HAS A PRESET THERMOSTAT SET FOR MAXIMUM PRODUCT TEMPERATURES OF UP TO 145 °F / 63 °C (± 10 °F / 5 °C). THE PBL05 BAND STYLE BUCKET HEATERS ALLOW YOU TO SAFELY CONTROL THE TEMPERATURE OF EXPENSIVE CHEMICALS AND OTHER FLUIDS; IT DELIVERS A BARRIER OF UNIFORM DIRECTIONAL HEAT WHERE IT'S NEEDED MOST ¿ PREVENTING FLUIDS FROM FREEZING AND MAINTAINING OPTIMAL TEMPERATURES. THIS INNOVATIVE HEAT-SPREADING TECHNOLOGY INSULATES, PROTECTS AND MAINTAINS HEAT IN A WIDE VARIETY OF APPLICATIONS. AND IT'S CERTIFIED BY ETL TO UL & CSA SAFETY STANDARDS. FEATURES:
- QUICKLY HEAT MATERIALS TO A PRESET 125° F / 51.7° C (± 10° F/5° C) PROVIDE AN INSULATED FULL-WRAP DESIGN DELIVER UNIFORM HEAT TO TEMPERATURE SENSITIVE PRODUCTS PRESERVE EXPENSIVE MATERIALS WITHOUT SCORCHING OR BURNING PREVENT WASTE BY MAINTAINING CONSISTENT TEMPERATURES CERTIFIED TO UL/CSA/CE STANDARDS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- AAON MTR 114601100 GENTEQ ECM (V83050)
- MARKEL PRODUCTS Limit, Wall Heater 305 (44016002)
- DAYTON Neoprene Ring (991220)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- Powerblanket Heating Elements