Shop All Shelving & Rack Accessories
Powerblanket
Powerblanket® Insulated Tote Heating Blanket For 275 Gal IBC Steel Tote, Up To 145°F, 240V
Mfr # TH275-240V
Zoro # G202592652
product price: $2,721.99
/ea
Free Shipping & Returns
$2,721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # TH275-240V
- Zoro # G202592652
- UPC # 814491012899
- Country of Origin China
- Category Shelving & Rack Accessories
Description
TH275-240V: THE 275 GALLON (1040 LITER) IBC TOTE HEATER FROM POWERBLANKET OFFERS CUTTING-EDGE TECHNOLOGY IN A FLEXIBLE, EASY-TO-INSTALL DESIGN THAT WILL EFFECTIVELY, EVENLY, AND RELIABLY HEAT YOUR IBC TOTE, KEEPING THE CONTENTS PROTECTED AND AT THE OPTIMAL TEMPERATURE. THE TH275-240V COMES WITH AN ADJUSTABLE THERMOSTAT, SO YOU CAN CONTROL THE TEMPERATURE. THE MATERIAL OF THE HEATER IS A DURABLE AND RUGGED VINYL SHELL, AND CAN BE SAFELY USED IN TEMPERATURES AS LOW AS -40 °F. THIS REVOLUTIONARY DESIGN PROVIDES UNIFORM HEAT THROUGHOUT THE TOTE, THUS ELIMINATING HOT AND COLD SPOTS. POWERBLANKET PRODUCTS PROVIDE A MAINTENANCE FREE HEATING SOLUTION, WHICH ELIMINATES THE HEADACHE OF MAINTAINING CRITICAL TEMPERATURES. IF STORED PROPERLY, CHEMICALS AND INDUSTRIAL PRODUCTS WILL LAST LONGER AND BE MORE EFFECTIVE. IN TURN, THIS SAVES TIME, HASSLE, AND MONEY. IT IS ALSO ETL CERTIFIED TO UL & CSA SAFETY STANDARDS. FEATURES:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- POWERBLANKET Global Industrial® Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145°F, 120V (TH275-GLOBAL)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 72" L (T21-1072)
- DECKO BATH PRODUCTS 3 CHR Arm Rack (38190)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Taupe 18".x10 Ft., PK15 (10F-C6Y3L-15)
- Powerblanket Shelving & Rack Accessories