Shop All Drum Heaters
Powerblanket
Lite 55-Gallon Insulated Full Coverage Drum Heater
Mfr # PBL55F
Zoro # G911899738
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # PBL55F
- Zoro # G911899738
- Country of Origin United States
- Category Drum Heaters
Description
The PBL55F is an insulated full coverage drum heater specifically designed to fit a 55-gallon drum and encasing it fully in Powerblanket's patented tough vinyl heating cover. The heater is built for use with 120 volts AC, drawing 3.33 amps thus producing 400 watts. It has a preset thermostat set to maintain up to a maximum 145 degrees F / 62.8 degrees C ± 5 degrees F/3 degrees C. The PBL55F full-coverage drum heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of directional heat where it's needed most, the bottom 2/3rds of the drum, while still insulating the top third to help retain the heat - preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. Powerblanket Lite line is designed for heating jobs on a smaller scale. These models feature a lower power density than Powerblanket Industrial or Powerblanket Xtreme products. Rest assured that these heaters are the real deal! They are more efficient and safer than other heating elements on the market and certified to ETL, UL, CSA & CE safety standards. Keep your drums, barrels, buckets, pails & gas cylinder propane tanks warm in bitter climates so that you don't lose any production time, saving you both time and money. On those occasions when you don't need all the extra strength and durability, however, there's no use paying for more than you need, right? That's why we created our Lite line. For those jobs that don't necessitate the most robust and sturdy application possible, the Powerblanket Lite line is the best answer. Powerblanket Lite PBL55F 55 Gallon Full-Coverage Drum / Barrel Heaters. Preset internal thermostat set to maintain up to a maximum 145 F / 62.8 C ±5 F/3 C. Bottom 2/3rds of the drum is heated and top 1/3 is insulated only to retain the heat. Provide an insulated full-wrap design. Are safe to use on poly drums. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. ETL certified to UL & CSA safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1029, 2PK (20205.8H)
- EVERPURE Wrench, F/10"&20"Slimline Bowl For - Part# Ev309259 (EV309259)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- Powerblanket Heating Elements