Shop All Drum Heaters
Powerblanket
Lite 55-Gallon Insulated Band-Style Drum Heater
Mfr # PBL55
Zoro # G511899732
Free Shipping & Returns
$395.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerblanket
- MFR # PBL55
- Zoro # G511899732
- Country of Origin United States
- Category Drum Heaters
Description
The PBL55 is an insulated band-style drum heater specifically designed to fit a 55-gallon drum. The heater is built for use with 120 volts AC, drawing 2 amps thus producing 240 watts. It has a preset thermostat set for maximum product temperatures of up to 145 degrees F / 63 degrees C ± 10 degrees F / 5 degrees C. One band on the drum will usually run cooler than 145 F because it only covers part of the barrel. Placing a second PBL55 above the first on the drum will generally decrease the time to heat and increase the maximum temperature your product reaches. Similarly, adding a third PBL55 up near the top of the barrel will improve things even more Sometimes one is good enough, other times you might want to use two or three - it depends on your application. The PBL55 band style drum heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of uniform directional heat where it's needed most - preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. Powerblanket Lite line is designed for heating jobs on a smaller scale. These models feature a lower power density than Powerblanket Industrial or Powerblanket Xtreme products. Rest assured that these heaters are the real deal! They are more efficient and safer than other heating elements on the market and certified to ETL, UL, CSA & CE safety standards. Keep your drums, barrels, buckets, pails & gas cylinder propane tanks warm in bitter climates so that you don't lose any production time, saving you both time and money. On those occasions when you don't need all the extra strength and durability, however, there's no use paying for more than you need, right? That's why we created our Lite line. For those jobs that don't necessitate the most robust and sturdy application possible, the Powerblanket Lite line is the best answer. Powerblanket Lite PBL55 55 Gallon Band Style Drum / Barrel Heaters. Quickly heat materials to a preset 145 F / 63 C ± 10 F / 5 C. Provide an insulated full-wrap design. Are safe to use on poly drums. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. ETL certified to UL & CSA safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Burner Spud, No663699 (663699)
- MANITOWOC Ice Scoop, 6 oz. (3302583)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE463)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- Powerblanket Heating Elements