Shop All Drum Heaters
Powerblanket
Lite 30-Gallon Insulated Band-Style Drum Heater
Mfr # PBL30
Zoro # G811899975
product price: $277.89
/ea
Free Shipping & Returns
$277.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # PBL30
- Zoro # G811899975
- Country of Origin United States
- Category Drum Heaters
Description
PBL30 30 gallon Drum Heating Blanket: The PBL30 is an insulated band-style drum heater specifically designed to fit a 30 gallon drum. The heater is built for use with 120 volts AC, drawing 2.33 amps thus producing 280 watts. It has a preset thermostat set to maintain a maximum temperature up to 145 degrees F / 63 degrees C ± 10 degrees F/5 degrees C. One band on the drum will usually run cooler than 145 F because it only covers part of the barrel. Placing a second PBL30 further up the drum, above the first band, will generally decrease the time to heat and increase the maximum temperature your product reaches. Sometimes one is good enough, other times you might want to use two depending on your application. The PBL30 insulated band style drum heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of directional heat where it's needed most - preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. . Powerblanket Lite line is designed for heating jobs on a smaller scale. These models feature a lower power density than Powerblanket Industrial or Powerblanket Xtreme products. Rest assured that these heaters are the real deal! They are more efficient and safer than other heating elements on the market and certified to ETL, UL, CSA & CE safety standards. Keep your drums, barrels, buckets, pails & gas cylinder propane tanks warm in bitter climates so that you don't lose any production time, saving you both time and money. On those occasions when you don't need all the extra strength and durability, however, there's no use paying for more than you need, right? That's why we created our Lite line. For those jobs that don't necessitate the most robust and sturdy application possible, the Powerblanket Lite line is the best answer. Powerblanket Lite PBL30 30 Gallon Drum Heater:. Quickly heat materials to a preset maximum temperature of 145 F / 63 C ± 10 F / 5 C. Are safe to use on poly drums. Provide an insulated full-wrap design. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. ETL certified to UL/CSA/CE safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- ROBERTSHAW Shank Extension (10-250)
- FIREYE Chassis UV Amplifier, 120V (ZB110UV)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- Powerblanket Heating Elements