Shop All Drum Accessories
Powerblanket
Insulated Tote Heating Blanket For 55 Gallon Drums, Up To 110F, 120V
Mfr # BH55-CID2T4-38C
Zoro # G308424550
Free Shipping & Returns
$3,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerblanket
- MFR # BH55-CID2T4-38C
- Zoro # G308424550
- UPC # 814491017016
- Country of Origin United States
- Category Drum Accessories
Description
Bh55-cid2t4-38c: this powerblanket barrel heater model is specifically designed and etl certified for class 1 division 2, groups a, b, c, and d hazardous locations with a temperature code t4 maximum. The 55-gallon barrel and drum heater from powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The bh55-cid2t4-38c drum heater only requires 800 watts to power it. It is water-resistant and can be used on poly and steel drums. this drum heater comes standard with an internally fixed thermostat set to maintain an approximate temperature of 100f / 38c, with no concern for over or under heating your drum contents. We're proud to say that our bh55-cid2t4-38c model is etl certified to ul & csa safety standards, giving you peace of mind knowing you've ordered the safest and most efficient class 1 division 2 safety certified 55-gallon drum heater on the market!! etl standards: csa c22.2 no.130 - issued:2003/04/01 ed:3 r2008 requirements for electrical resistance heating cables and heating device sets- supersedes c22.2 no 130.1-m90, c22.2 no 130.2-93, and c22.2 no 138-m89; update no. 1 csa c22.2 no.213 - issue:1987/03/01 ed:1 non-incendiary electrical equipment for use in class i, division 2 hazardous locations; general instruction no 1: 1987/03/01 - r2008 ansi/isa-12.12.01-2012 - issue:2012/07/09 non-incendiary electrical equipment for use in class i and ii, division 2 and class iii, divisions 1 and 2 hazardous classified location ansi/ul 499-2012 - issue:2005/11/17 ed:13 rev:2012/04/11 ul standard for safety electric heating appliances powerblanket bh55-cid2t4-38c 55-gallon drum heating blanket class 1 division 2 hazardous location safety certified features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 100F Fixed (BH55RR-100)
- POWERBLANKET Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145F, 120V (TH330)
- POWERBLANKET Insulated Tote Heating Blanket For 275 Gallon IBC Tote, Up To 145F, 120V (TH275)
- POWERBLANKET Insulated Gas Propane Tank Heater For 500 Gallon Gas Cylinder Tank, 90F (PBL500)
- POWERBLANKET Multi-Duty Flat Heating Blanket, 100F Fixed Temp, 12'L x 12'W, 120V (MD1010)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 145F Adjustable (BH55PRO)
- ULTRATECH Self Bailers (9937)
- Powerblanket Drum Accessories