Shop All Drum Accessories
Powerblanket
Insulated Tote Heating Blanket For 350 Gal IBC Steel Tote, Up To 145F, 120V
Mfr # TH350
Zoro # G108424828
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerblanket
- MFR # TH350
- Zoro # G108424828
- UPC # 814491012912
- Country of Origin United States
- Category Drum Accessories
Description
Th350: the 350 gallon 1325 liter ibc tote heater from powerblanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your ibc tote, keeping the contents protected and at the optimal temperature. The th350 comes with an adjustable thermostat, so you can control the tote heaters temperature. The material of the heater is a durable and rugged vinyl shell, and can be safely used in temperatures as low as -40f. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. It is also etl certified to ul & csa safety standards. features: adjustable temperature from ambient to 145 f | 62 c 5 f / 3 c designed to be durable and weather resistant includes adjustable digital thermostatic controller safely heat and protect a wide variety of chemicals and materials provide an insulated full-wrap design deliver uniform heat to temperature sensitive products preserve expensive materials without scorching or burning provide easy access with a removable top prevent waste by maintaining consistent temperatures certified by etl to ul / csa / ce safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Drum Cover, 16 gal., Steel, Red (46007)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- AP PRODUCTS AP Products 011-340 3/4" x 100' Vinyl Insert, Dark Gray (011-340)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- POWERBLANKET Insulated Tote Heating Blanket For 275 Gallon IBC Tote, Up To 145F, 120V (TH275)
- POWERBLANKET Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145F, 120V (TH330)
- POWERBLANKET Insulated Gas Propane Tank Heater For 500 Gallon Gas Cylinder Tank, 90F (PBL500)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 100F Fixed (BH55RR-100)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 145F Adjustable (BH55PRO)
- POWERBLANKET Multi-Duty Flat Heating Blanket, 100F Fixed Temp, 12'L x 12'W, 120V (MD1010)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- Powerblanket Drum Accessories