Shop All Shelving & Rack Accessories
Powerblanket
Global Industrial® Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145°F, 120V
Mfr # TH275-GLOBAL
Zoro # G402591974
product price: $1,612.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,612.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # TH275-GLOBAL
- Zoro # G402591974
- UPC # 814491016828
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
THE 275-GALLON (1040 LITER) IBC TOTE HEATER FROM GEC OFFERS CUTTING-EDGE TECHNOLOGY IN A FLEXIBLE, EASY-TO-INSTALL DESIGN THAT WILL EFFECTIVELY, EVENLY, AND RELIABLY HEAT YOUR IBC TOTE, KEEPING THE CONTENTS PROTECTED AND AT THE OPTIMAL TEMPERATURE. THE GEC® 275 GALLON IBC TOTE HEATER COMES WITH AN ADJUSTABLE THERMOSTAT, SO YOU CAN CONTROL THE TEMPERATURE FROM AMBIENT UP TO A MAX TEMP OF ~ 145°F. THE MATERIAL OF THE HEATER IS A DURABLE AND RUGGED VINYL SHELL AND CAN BE SAFELY USED IN TEMPERATURES AS LOW AS -40°F. THIS REVOLUTIONARY DESIGN PROVIDES UNIFORM HEAT THROUGHOUT THE TOTE, THUS ELIMINATING HOT AND COLD SPOTS. OUR IBC TOTE HEATER PRODUCTS PROVIDE A MAINTENANCE-FREE HEATING SOLUTION, WHICH ELIMINATES THE HEADACHE OF MAINTAINING CRITICAL TEMPERATURES. IF STORED PROPERLY, CHEMICALS AND INDUSTRIAL PRODUCTS WILL LAST LONGER AND BE MORE EFFECTIVE. IN TURN, THIS SAVES TIME, HASSLE, AND MONEY. ETL CERTIFIED TO UL & CSA SAFETY STANDARDS. DELIVER UNIFORM HEAT EVENLY TO TEMPERATURE-SENSITIVE PRODUCTS. PROVIDE AN INSULATED, FULL-WRAP DESIGN THAT'S DURABLE AND WEATHER-RESISTANT. ADJUSTABLE TEMPERATURE FROM AMBIENT TO 145°F/62°C (± 5°F/3°C). SAFELY HEAT AND PROTECT A WIDE VARIETY OF EXPENSIVE MATERIALS WITHOUT SCORCHING OR BURNING WHICH PREVENTS WASTE BY MAINTAINING CONSISTENT TEMPERATURES. PROVIDES EASY ACCESS WITH A REMOVABLE FORM-FITTING TOP.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, Silver, 20 in L (147.201208GV1)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Clear, 18 in L (QUS265CL)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- PROSOURCE Standard Shelf Dul Slt 25.5 Wh (25202PHL)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- ECONOCO Single Slotted Standard 96"H, Silver, 10PK (SS30/96)
- UPF Grade Stake 1X2X36In Wood (1337)
- Powerblanket Shelving & Rack Accessories