Shop All Shelving & Rack Accessories
Powerblanket
GEC Insulated Drum Heater For 55 Gallon Drum, Up To 145F, 120V
Mfr # BH55PRO-GLOBAL
Zoro # G702591544
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH55PRO-GLOBAL
- Zoro # G702591544
- UPC # 814491016842
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
THE 55-GALLON DRUM AND BARRELHEATER FROM GECOFFERS A STATE-OF-THE-ART HEATING SYSTEM THAT IS FAR SUPERIOR TO BAND HEATERS, WHICH LOCALIZE THE HEAT TO ONLY ONE SPOT. THE GECDRUM HEATER ENCASES THE ENTIRE DRUM IN A HEATING BLANKET, INSULATING THE ENTIRE DRUM AND DISTRIBUTING THE HEAT ACROSS THE ENTIRE SURFACE. THE GEC® ADJUSTABLE 55 GALLON DRUM HEATER ONLY REQUIRES 800 WATTS TO POWER IT. IT IS WATER-RESISTANT AND CAN BE USED ON POLY AND STEEL DRUMS. OUR PRO SERIES DRUM HEATERS COME EQUIPPED WITH A DIGITAL THERMOSTATIC CONTROLLER. THIS MEANS YOU CAN SET THE TEMPERATURE TO THE DESIRED LEVEL AND LEAVE IT AT THAT, WITH NO CONCERN FOR OVER OR UNDER HEATING YOUR DRUM CONTENTS. WITH THE PRO SERIES, YOU CAN GO ANYWHERE FROM AMBIENT TEMPERATURE UP TO APPROXIMATELY 145 °F / 63 °C. THISDRUM HEATER IS VERY EASY TO INSTALL. ETL CERTIFIED TO UL & CSA SAFETY STANDARDS. THE INSULATED FULL WRAP-AROUND DESIGN ENSURES EQUAL HEAT DISTRIBUTION. DELIVER SAFE, UNIFORM HEAT TO TEMPERATURE-SENSITIVE MATERIALS. PRESERVE EXPENSIVE MATERIALS WITHOUT OVERHEATING OR BURNING. ADJUSTABLE TEMPERATURE FROM AMBIENT UP TO 145 °F / 62 °C (± 5 °F / 3 °C). PREVENT PRODUCT WASTE BY SAFELY MAINTAINING CONSISTENT TEMPERATURES. WORKS ON BOTH STEEL AND POLY DRUMS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- ECONOCO Mondo Mannequins Eve White Oval Head Female Mannequin, Pose 1 W/ base (EVE-1H-OV)
- WINSOME Winsome 40972 Jera Coat Tree - Cappuccino (40972)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- POWERBLANKET Global Industrial® Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145°F, 120V (TH275-GLOBAL)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN8)
- METRO Post, Shelf , 86", Cp, Metro (86P)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W Almond Non-Adhesive Shelf Liner (05F-C6B54-06)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - KW1 (KEPCR-90-26D-KW1)
- Powerblanket Shelving & Rack Accessories