Shop All Drum Accessories
Powerblanket
Flux Wrap Cooling Jacket System w/ Insulation Wrap, Tubing & Connectors for 55 Gallon Drum
Mfr # FLUX55
Zoro # G808621756
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerblanket
- MFR # FLUX55
- Zoro # G808621756
- UPC # 814491016743
- Country of Origin United States
- Category Drum Accessories
Description
Flux wrap cooling jacket system w/insulation wrap, tubing & connectors - 55 gallon drum flux wrap by north slope chillers 55-gallon flux wrap jacket w/additional insulation wrap. Flux wrap products make it easy and cost-effective to cool various applications like industrial products, food products, chemicals, spray foam, coatings, adhesives, fermentation systems, manufacturing materials, construction materials, electric motors, etc. Flux wrap can chill a wide range of materials in buckets, drums, ibc totes, tanks and all manner of vessels even when a heat exchanger is not currently present. Flux wraps allow chilling to be applied to many vessels that were previously not able to be chilled or in situations that previously were not financially feasible. Then simply change the temperature of the fluid, and you have an effective medium for heating. Flux wrap is a versatile fluid temperature control solution. Wrap the cooling jacket around your 55-gallon drum, connect the hoses on the cooling jacket to the inlet valve on your industrial chiller. Wrap the white vinyl 1/2 inch insulation blanket around the flux wrap when operating to help with performance. Plug your industrial chiller in and chill your application, that is all there is to it. The chiller circulates the hot or cold fluid through the flux wrap jacket and either warms or cools the contents of your 55-gallon drum container. With a flux wrap jacket, you can efficiently regulate temperature-sensitive material under both regular and hot conditions. key features offers full coverage cooling of your 55-gallon drum or barrel. proprietary multi-channel fluid path allows maximum flow with minimal pressure. elastic strap design ensures good thermal conductivity between the flux wrap jacket and your bucket. flux wrap jacket conforms to your 5-gallon bucket to maintain thermal contact over uneven surfaces. includes insulated wrap for thermal co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Yellow (QED601YL)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34BK)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- POWERBLANKET Insulated Gas Propane Tank Heater For 500 Gallon Gas Cylinder Tank, 90F (PBL500)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 145F Adjustable (BH55PRO)
- POWERBLANKET Insulated Tote Heating Blanket For 275 Gallon IBC Tote, Up To 145F, 120V (TH275)
- POWERBLANKET Multi-Duty Flat Heating Blanket, 100F Fixed Temp, 12'L x 12'W, 120V (MD1010)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 100F Fixed (BH55RR-100)
- POWERBLANKET Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145F, 120V (TH330)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- Powerblanket Drums & Accessories