Powerblanket

Extra Hot Ground Thawing Blanket, 2' x 2'


product price: $426.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powerblanket EH0202 Ground Thawing Blanket: The high watt density in Powerblanket Ground Thawing Blankets enables you to thaw ground in really cold weather. This line of Powerblanket flat blankets provides a higher watt density and hotter temperature than the concrete curing blankets they resemble. The higher temperatures are ideal for ground thawing applications and curing epoxy or resins too, for that matter. Powerblanket has changed the conventional method of transferring heat. The revolutionary new design provides uniform heat across the entire blanket, eliminating any hot and cold spots. Powerblanket extra hot products thaw frozen ground, keep vehicle or equipment engines warm, and effectively melt dangerous ice dams. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money. Heats to a preset 150 F ± 10 F / 65 C ±5 C. Melt snow and ice from roofs, walkways, and construction areas. Provides higher heat control when combined with a thermostatic controller. Certified by ETL to UL & CSA safety standards. Powerblanket EH0202 Extra Hot Ground Thawing Blanket:. Heats to a preset 150 F ± 10 F / 65.5 C ±5 C. Melt snow and ice from roofs, walkways, and construction areas. Heated Dimensions 2' x 2', Finished Dimensions 2' x 2'. Provides higher heat control when combined with a thermostatic controller. . High watt density thaws frozen ground. Quickly remove frost prior to concrete pour. Saves time, money & labor. Reduces cold weather related downtime. Easily installed and removed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.