Shop All Drum Heaters
Powerblanket
55-Gallon Insulated Drum Heater, Fixed 120 Degree F
Mfr # BH55RR-120
Zoro # G011899874
product price: $821.09
/ea
Free Shipping & Returns
$821.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH55RR-120
- Zoro # G011899874
- Country of Origin United States
- Category Drum Heaters
Description
BH55RR-120: 120 Volt - 400/800 Watts - Max Temperature Fixed 120 F ± 5 F / 49 C ±3 C. Powerblanket Rapid Ramp technology features an accelerated initial heat-up time which quickly raises the temperature of fluids to 120 F. Once the blanket achieves 120 F, it reduces power consumption to 400 Watts 3.33 Amps to maintain the preset 120 F temperature. Powerblanket BH55RR-120 drum heaters allow you to safely control the temperature of expensive chemicals and other fluids. Save time and money by protecting your products from freezing without the risk of overheating. We're proud to say that this model is ETL certified to UL/CSA/CE safety standards, giving you the ultimate peace of mind knowing you've ordered the safest and most efficient drum and barrel heater on the market!. Powerblanket BH55RR-120 55 Gallon Rapid Ramp RR Drum Heaters - Barrel Heaters:. Quickly heat materials to a preset 120 degrees F | 49 degrees C ± 5 degrees F / 3 degrees C. Are safe to use on poly drums. Provide an insulated full-wrap design. Deliver uniform heat to temperature sensitive products. Preserve expensive materials without scorching or burning. Prevent waste by maintaining consistent temperatures. ETL certified to UL/CSA/CE safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In (9509-01)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-US-1)
- DECOR GRATES Floor Register, 3.75 X 15.5, Antique Brass, Brass (SPH214-A)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 200-400°F, 120V (TRX-55-H-120)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- Powerblanket Drum Heaters