Shop All Drum Heaters
Powerblanket
15-Gallon Insulated PRO Model Drum Heater
Mfr # BH15PRO
Zoro # G611899816
product price: $948.69
/ea
Free Shipping & Returns
$948.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH15PRO
- Zoro # G611899816
- Country of Origin United States
- Category Drum Heaters
Description
BH15PRO: The 15-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH15PRO drum heater only requires 400 watts to power it. It is water resistant, and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. With the Pro Series you can go anywhere from ambient temperature up to approximately 145 F / 63 C. The BH15PRO drum heater is very easy to install and is competitively priced.We're proud to say that our BH15PRO model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 15-gallon drum heater on the market!. Powerblanket BH15-PRO 15 Gallon Drum Heating Blanket w/Adjustable Digital Thermostat - Grease Keg Heater. Includes digital thermostatic controller. Adjustable temperature from ambient to 145 F / 62 C ± 5 F / 3 C. Includes buckles & straps to secure tight fit. Delivers safe, distributed heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Targeted and distributed heat eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1013104 Switch Lmt 200-M B (1013104)
- DELAVAN Spray Nozzle, Solid Cone, Type B, Blue (DB8580B)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- Powerblanket Heating Elements