Shop All Drum Heaters
Powerblanket
15-Gallon Insulated Drum Heater
Mfr # BH15RR
Zoro # G311901017
product price: $565.79
/ea
Free Shipping & Returns
$565.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerblanket
- MFR # BH15RR
- Zoro # G311901017
- Country of Origin United States
- Category Drum Heaters
Description
BH15RR: The 15 gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH15RR drum heater runs at 320 watts so that things warm up quickly, then it automatically cuts back to only 160 watts to maintain the temperature. It is water resistant, and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 degrees F. The BH15RR drum heater is very easy to install, and is competitively priced. We're proud to say that our BH15RR model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 15 gallon drum heaters on the market!. Powerblanket BH15-RR 15 Gallon Drum Heating Blanket - Grease Keg Heater. Cinch straps to secure tight fit. Quickly heat materials to a preset 100 F / 38 C ±5 F / 3 C. Delivers safe, uniform heat to temperature sensitive materials. Preserve expensive materials without overheating or burning . Insulated full wrap design making it ultra energy-efficient. Safe for outdoor use. Water-resistant. Works on both poly and steel drums. Prevent product waste by safely maintaining consistent temperatures . Uniform even heat distribution eliminates hot and cold spots. ETL certified to UL / CSA / CE safety standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism (94-HD)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- DAYTON Blade, Fan, 12 In (4C459)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- Powerblanket Heating Elements