Shop All Proximity Sensors
Poweramp
Proximity Switches, Proximity Switch 3 W
Mfr # 0961-0073
Zoro # G7828293
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poweramp
- MFR # 0961-0073
- Zoro # G7828293
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Proximity Switches,Proximity Switch 3 W |
Description
Proximity Switches,Proximity Switch 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA (INTERNET900U)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- CAMDEN Wave to Open Touchplate (CM-324/42)
- BAUMER Ultrasonic Proximity Sensor (UNDK 10P89/10600220)
- Poweramp Proximity Sensors