Shop All Dock Parts
Poweramp
Misc, Weep Tube 60" Lg
Mfr # R509-0600
Zoro # G8061165
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poweramp
- MFR # R509-0600
- Zoro # G8061165
- Country of Origin United States
- Category Dock Parts
Details
Item | Misc,Weep Tube 60" Lg |
Description
Misc,Weep Tube 60 In. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-TPUB)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- COTTERMAN 10 ft 11 in Fixed Ladder with Safety Cage, Steel, 8 Steps, Forward Exit, Powder Coated Finish (F8WC C1)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- POWERAMP Misc, Main Spring, 3 1/4" Od 22 3/8" L 3 (0941-0002)
- POWERAMP Pressure Switches, Pressure Differential (8581-0135)
- POWERAMP Bearings, Flanged Bearing 1/2"Id X 1"Od (9412-0185)
- SERCO Safety Leg Springs, Spring (Safety Leg) (333-021)
- KELLEY ATLANTIC Safety Leg Actuators, Control Arm Assemb (32-11105)
- MCGUIRE Complete Snubber Assemblies, Universal S (MMF3053)
- NORDOCK Eod, Main Gas Spring Assy 17-1/2" Long (42-0621)
- Poweramp Dock Parts