Shop All Midget Fuses
Poweramp
Midget Fuse, Time-Delay, 12A
Mfr # 5101-0066
Zoro # G7990298
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Amps 12A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand POWERAMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poweramp
- MFR # 5101-0066
- Zoro # G7990298
- Country of Origin United States
- Category Midget Fuses
Details
Speed | Time-Delay |
Amps | 12A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | POWERAMP |
Description
Fuses,Fuse,12A Class Cc Time Delay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ020)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM010)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- Poweramp Midget Fuses