Shop All Audible & Visual Signaling Devices
Poweramp
Flashers, Flasher 120V 6Amp
Mfr # 7141-0015
Zoro # G8090976
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poweramp
- MFR # 7141-0015
- Zoro # G8090976
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Details
Item | Flashers,Flasher 120V 6Amp |
Description
Flashers,Flasher 120V 6Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- POWERAMP Flashers, Flasher (7141-0058)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- Poweramp Audible & Visual Signaling Devices