Shop All Coin & Button Batteries
Power Xp
SafLok 4 Cell, 6 V 2+2 Y Pack, Saflok
Mfr # DL-19
Zoro # G3671306
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Saflok
- Voltage - Batteries 6V DC
- Capacity - Batteries 2,900 mAh
- Voltage 6
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Xp
- MFR # DL-19
- Zoro # G3671306
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Depth | 0.5 in |
Width | 3.29 in |
Length | 1.75" |
Height | 2 in |
Details
Fits Brand | Saflok |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 2,900 mAh |
Item | Door Lock Battery Pack |
Voltage | 6 |
Battery Chemistry | Alkaline |
Battery Type | Alkaline |
Battery Capacity | 2450mAh |
Battery Cross-Reference | HTL-6, S90040, Select 6 |
Min. Operating Temp. | 0 Degrees F |
Standards | ANSI, CE, ISO9001, RoHS |
Number of Cells - Battery | 4 |
Operating Temp. | 0-130F |
Fits Model | 6800-12-1, S90040, Select 6 |
Cross-Reference | HTL-6, S90040, Select 6 |
Terminal Type - Batteries | Wire Leads |
Shelf Life | 5 yr |
Max. Operating Temp. | 130 Degrees F |
Description
Door Lock Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 2,900 mAh, Battery Cross-Reference HTL-6, S90040, Select 6, Fits Model 6800-12-1, S90040, Select 6, Battery Chemistry Alkaline, Height 2 in, Width 3.29 in, Depth 0.5 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI, CE, ISO9001, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-8)
- ILC Replacement For ENERGIZER ECR1632BP BATTERIES LITHIUM 4PK (4PAK:WX-JVST-6)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- EVEREADY BATTERY, 1.5V, 377 (EVE377BPZ2)
- Power Xp Coin & Button Batteries