Shop All Disposable Standard Batteries
Power Xp
Power XP C Alkaline Battery, 12 PK, 1.5V DC
Mfr # PH-C-XP
Zoro # G5234635
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size C
- Voltage 1.5VDC
- Battery Type Alkaline
- Standard Battery Series Power XP
- Min. Operating Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Xp
- MFR # PH-C-XP
- Zoro # G5234635
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | C |
Battery Size | C |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Standard Battery Series | Power XP |
Min. Operating Temp. | 0 Degrees F |
Voltage - Batteries | 1.5V DC |
Item | Battery |
Max. Operating Temp. | 130 Degrees F |
Battery Chemistry | Alkaline |
Operating Temperature Range | 0 Degrees F to 130 Degrees F |
Description
Battery, C, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-109)
- ILC Replacement for GE A98l-0031-0025 Battery (A98L-0031-0025 BATTERY GE)
- MIDLAND RADIO Mobile Two Way Radio, 5 Output Watts, Blk (MXT105)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209W)
- POWER XP Power XP AA Alkaline Battery, 4 PK, 1.5V DC (PH-AA-XP)
- POWER XP Power XP D Alkaline Battery, 12 PK, 1.5V DC (PH-D-XP)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- DURACELL Procell Professional Alkaline Batteries - Size C, C, 12PK (DURPC1400)
- DURACELL Duracell Optimum AAA Alkaline Battery, 8 PK (OPT2400B8PRT)
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- Power Xp Disposable Standard Batteries