Shop All Disposable Standard Batteries
Power Xp
Power XP AA Alkaline Battery, 4 PK, 1.5V DC
Mfr # PH-AA-XP
Zoro # G1918012
product price: $2.49
/pk 4, $0.62/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Length 1-63/64"
- Capacity - Batteries 2,900 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Xp
- MFR # PH-AA-XP
- Zoro # G1918012
- UPC # 697691746579
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Length | 1-63/64" |
Width | 35/64" |
Diameter | 0.6 in |
Battery Size | AA |
Height | 1.9 in |
Overall Height | 2 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 2,900 mAh |
Item | Battery |
Operating Temp. | 0 Degrees to 130 Degrees F |
Shelf Life | 7 to 10 yr |
Standards | CE, ISO9001, RoHS |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 130 Degrees F |
Battery Capacity | 2900mAh |
Voltage - Batteries | 1.5V DC |
Fits Brand | All Brands |
Battery Performance | Premium |
Min. Operating Temp. | 0 Degrees F |
Standard Battery Series | Power XP |
Operating Temperature Range | 0 Degrees F to 130 Degrees F |
Description
Battery, AA, Premium, Capacity - Batteries 2,900 mAh, Standard Battery Series Power XP, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 7 to 10 yr, Standards CE, ISO9001, RoHS, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT C400-XT Premium Convertible Bluetooth Headset Headset (C400XT)
- MIGHTY MAX BATTERY 6 - Volt 4.5 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML4-6)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- POWER XP Power XP D Alkaline Battery, 12 PK, 1.5V DC (PH-D-XP)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- POWER XP Power XP C Alkaline Battery, 12 PK, 1.5V DC (PH-C-XP)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- POWER UP! Batteries Alkaline Plus 9 Volt, PK 2 (031-11152)
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- Power Xp Disposable Standard Batteries