Power Xp

Power XP 9V Alkaline Battery, 12 PK, 9V DC


product price: $17.15
/pk 12, $1.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standard Battery Size 9V
  • Voltage 9VDC
  • Battery Type Alkaline
  • Max. Operating Temp. 130 Degrees F
  • Standard Battery Series Power XP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Standard Battery Size 9V
Battery Size 9V

Details

Voltage 9VDC
Battery Type Alkaline
Max. Operating Temp. 130 Degrees F
Standard Battery Series Power XP
Battery Chemistry Alkaline
Voltage - Batteries 9V DC
Item Battery
Min. Operating Temp. 0 Degrees F
Operating Temperature Range 0 Degrees F to 130 Degrees F

Description

Battery, 9V, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.