Shop All Rags & Towels
Power Xp
Alcohol Cleaning Cards 2-1/8 x 3-3/8", 50PK
Mfr # CR80
Zoro # G3733405
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/8 x 3-3/8 in
- Recommended For Card Readers
- Includes (50) Pre-Saturated Cards Per Box
- Sheet Size 2-1/8 x 3-3/8 in
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Xp
- MFR # CR80
- Zoro # G3733405
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 2-1/8 x 3-3/8 in |
Sheet Size | 2-1/8 x 3-3/8 in |
Details
Item | Alcohol Cleaning Cards |
Recommended For | Card Readers |
Includes | (50) Pre-Saturated Cards Per Box |
Fragrance | Unscented |
Standards | Meets Or Exceeds All EPA Guidelines |
Description
Alcohol Cleaning Cards, Sheet Size 2-1/8 x 3-3/8 in, Fragrance Unscented, Standards Meets Or Exceeds All EPA Guidelines, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Floor Finish, 2.5 gal., Low, PK2 (59279)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- ABSORBENT SPECIALTY PRODUCTS Sorbents, 2 gal, 12 in x 12 in, Acids, Pink (3WMX8)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (BGOR-23)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 10 lb bag (N-C60-10BG)
- HOMECARE PRODUCTS Scott Shop Towels (HO4926)
- HTI Huck Towels - Blue - Lint Free 10 Lb. Box (5 Doz) (WST-BX)
- SELLARS Sellars 5440030 Blue Shop Towel; Count 60 (165028)
- BUFFALO White T-Shirt No. 8 Bag (10526PB)
- BUFFALO White Turkish Toweling No. 50 Bag (10595PB)
- MONARCH ECO-Terry Wipers - White5 lb box (N-W500-5)
- Power Xp Rags & Towels