Shop All Electric Hydraulic Pumps
Power Team
Vanguard PE55TWP Classic Electric Hydraulic Pump, 1-1/8 hp, 2 Stages, 5.3 L Reservoir, 11.5 to 0.9 L
Mfr # PE55TWP-BS
Zoro # G908792707
product price: $13,121.99
/ea
Free Shipping & Returns
$13,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # PE55TWP-BS
- Zoro # G908792707
- UPC # 662536653152
- Country of Origin United States
- Category Electric Hydraulic Pumps
Description
Power Team Vanguard Electric Hydraulic Pump, Series: PE55TWP Classic, 2 Stage, 5.3 L Reservoir, 1-1/8 hp, 11.5 to 0.9 Lpm Flow Rate, 0 to 10000 psi Pressure, 110/115 VAC, 25 A, 50/60 Hz Frequency, 12000 rpm Speed, 9-1/2 in Overall Length, 17.14 in Overall Width, 18.12 in Overall Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-8-8)
- RHINO Rhino Safety Orange Drip Proof Plugs LARGE Fits size -24 to -32 (ROPLUG-4)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- LIPPERT HYDRAULIC PUMP AND POWER UNIT (141111)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/2 Inch Diameter Gear (H5036251)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- CHIEF Two Stage Pump 4 Bolt 5 Gpm, 5 Hp Input, 1/2 NPT Inlet, 3045 PSI (250095)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1 Inch Diameter Gear (H2136101)
- Power Team Electric Hydraulic Pumps