Shop All Electric Hydraulic Pumps
Power Team
Vanguard PE55TWP Classic Electric Hydraulic Pump, 1-1/8 hp, 2 Stages, 5.3 L Reservoir, 11.5 to 0.9 L
Mfr # PE55TWP-4-CF-BS
Zoro # G108792767
product price: $15,236.99
/ea
Free Shipping & Returns
$15,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # PE55TWP-4-CF-BS
- Zoro # G108792767
- UPC # 662536653367
- Country of Origin United States
- Category Electric Hydraulic Pumps
Description
Power Team Vanguard Electric Hydraulic Pump, Series: PE55TWP Classic, 2 Stage, 5.3 L Reservoir, 1-1/8 hp, 11.5 to 0.9 Lpm Flow Rate, 0 to 10000 psi Pressure, 110/115 VAC, 25 A, 50/60 Hz Frequency, 12000 rpm Speed, 9-1/2 in Overall Length, 18.49 in Overall Width, 19.15 in Overall Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- NATIONAL Small Bore Metric Seals, 85X130X12-R2LS32-S (85X130X12-R2LS32-S)
- D&D 45" Outside Length, 2/3" Top Width, 1 Ribs (B42/5L450)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2 Inch Diameter Gear (H5036203)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1 Inch Diameter Gear (H2136101)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- HALDEX Pump Two Stage 28 Gpm Cw Rotation 2 Bolt A 3000 PSI (250028)
- Power Team Electric Hydraulic Pumps