Shop All Electric Hydraulic Pumps
Power Team
Vanguard Electric Hydraulic Pump, 1-1/8 hp, 2 Stages, 525 cu-in Reservoir, 60 cu-in/min Flow Rate, 0
Mfr # PE55TWP-4-E110
Zoro # G008792737
product price: $18,292.99
/ea
Free Shipping & Returns
$18,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # PE55TWP-4-E110
- Zoro # G008792737
- UPC # 662536507851
- Country of Origin United States
- Category Electric Hydraulic Pumps
Description
Power Team Vanguard Electric Hydraulic Pump, Series: PE55, 2 Stage, 525 cu-in Reservoir, 1-1/8 hp, 60 cu-in/min Flow Rate, 0 to 10000 psi Pressure, 110 VAC, 25 A, 50 Hz Frequency, 12000 rpm Speed, 9-1/2 in Overall Length, 18.49 in Overall Width, 19.15 in Overall Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 40 Chain Size, 24 # of Teeth (40SH24H)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread (2720608C)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- CONCENTRIC INTERNATIONAL Concentric Two-Stage Pump 11 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250011)
- ENERPAC Hydraulic Electric Pump, High Force, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4308MB)
- Power Team Hydraulic Pumps