Shop All Clamp Accessories
Power Team
Upper Flange Swing/Pull Clamp, 0.638 in L Stroke, 365 lb Max Force, Double Acting Function
Mfr # 110011
Zoro # G509196584
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 110011
- Zoro # G509196584
- UPC # 662536348881
- Country of Origin United States
- Category Clamp Accessories
Description
Power Team Swing/Pull Clamp, Upper Flange, 0.638 in Stroke Length, 365 lb Maximum Force, Function: Double Acting, 90 deg Swivel, Right Hand Clockwise Swivel Direction, 1/4 in Dia Port, 0.098 sq-in Effective Area Clamped, 0.248 sq-in Effective Area Unclamped, 0.065 cu-in Oil Capacity Clamped, 0.163 cu-in Oil Capacity Unclamped, 4.229 in Extended Height, 5000 psi Pressure, 1/4-20 UNC Bolt, 10-24 UNC Diameter Mounting Hole, 2.624 in W Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Driver Bit Square #2X3" (EA0401)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (523089)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651232-8 (L17)
- WILTON Work Positioner, Light Duty (344)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Replacement Spindle Assembly (3100399)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- BESSEY KP Blocks, PK4 (KP)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- Power Team Clamp Accessories