No Product Image Available

Power Team

Threaded Body Swing/Pull Clamp, 0.818 in L Stroke, 750 lb Max Force, Single Acting Function


product price: $983.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power Team Swing/Pull Clamp, Threaded Body, 0.818 in Stroke Length, 750 lb Maximum Force, Function: Single Acting, 90 deg Swivel, Left Hand Counter Clockwise Swivel Direction, 7/16-20 UNF SAE-4 Port, 0.195 sq-in Effective Area Clamped, 0.16 cu-in Oil Capacity Clamped, 5.139 in Extended Height, 1-1/4-12 UNF Body Thread, 5000 psi Pressure, 1/4-20 UNC x 3/8 in L Bolt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.