Shop All Clamp Accessories
Power Team
Threaded Body Swing/Pull Clamp, 0.638 in L Stroke, 365 lb Max Force, Single Acting Function
Mfr # 110129
Zoro # G809196673
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 110129
- Zoro # G809196673
- UPC # 662536386111
- Country of Origin United States
- Category Clamp Accessories
Description
Power Team Swing/Pull Clamp, Threaded Body, 0.638 in Stroke Length, 365 lb Maximum Force, Function: Single Acting, 90 deg Swivel, Left Hand Counter Clockwise Swivel Direction, 5/16-24 UNF SAE-2 Port, 0.098 sq-in Effective Area Clamped, 0.065 cu-in Oil Capacity Clamped, 4.229 in Extended Height, 1-1/8-16 UN Body Thread, 5000 psi Pressure, 1/4-20 UNC x 3/8 in L Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND TILE TILE DRILL BIT 1"" DIAM (MB-65207)
- BIG HORN 6 x 4 x 4 Inch Y Adapter (11603)
- GEDORE Welders Locking Wrench, 11" (138)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Replacement Spindle Assembly (3100400)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- Power Team Clamps