Shop All Hydraulic Pump Parts
Power Team
SPX WIRE, 18AWG - PURPLE
Mfr # HDT13400
Zoro # G709441514
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # HDT13400
- Zoro # G709441514
- UPC # 662536041331
- Country of Origin United States
- Category Hydraulic Pump Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking (P2FCB447)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- POWER TEAM KIT, REPAIR NITRILE (300949)
- ENERPAC Nut Splitter Wedge Extruded No5 To (015AR0024161)
- PERMCO CP124 CLUTCH PUMP ACCESSORIES: Type K, 8 Groove Serpentine Clutch assembly, 120 lb. ft. torque (252279)
- ENERPAC S3000X Seal Kit (S3000XSK)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- ENERPAC Simplex Popper Valve Assembly (68318SS)
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- Power Team Hydraulic Pump Parts