Shop All Hydraulic Cylinder Parts
Power Team
RETAINER, SPRING
Mfr # 350478
Zoro # G111365064
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 350478
- Zoro # G111365064
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Yellow (34430)
- D&D 94" Outside Length, 2/3" Top Width, 1 Ribs (B91/5L940)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- Power Team Hydraulic Cylinder Parts