Shop All Clamp Accessories
Power Team
Lower Flange Swing/Pull Clamp, 1.163 in L Stroke, 2400 lb Max Force, Single Acting Function
Mfr # 110117
Zoro # G409196530
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 110117
- Zoro # G409196530
- UPC # 662536376693
- Country of Origin United States
- Category Clamp Accessories
Description
Power Team Swing/Pull Clamp, Lower Flange, 1.163 in Stroke Length, 2400 lb Maximum Force, Function: Single Acting, 90 deg Swivel, Right Hand Clockwise Swivel Direction, 7/16-20 UNF Port, 0.626 sq-in Effective Area Clamped, 0.74 cu-in Oil Capacity Clamped, 7.335 in Extended Height, 5000 psi Pressure, 1/2-13 UNC x 7/8 in L Bolt, 5/16-18 UNC Diameter Mounting Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401509)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 3/4 in. (47348)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- TE-CO Milling Mach Clamp Kit, 7/16"X3/8"-16 (20502)
- Power Team Clamps